Motion
IM3540A-P
Farm Duty - Irrigation Tower Drive Motor - 1 hp, 1800 rpm, 3 ph, 380//460 V, 56YZ Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, Footless Mount, Continuous Duty
Mi Item #00535107
MFR #IM3540A-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Irrigation Tower Drive Motor - 1 hp, 1800 rpm, 3 ph, 380//460 V, 56YZ Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, Footless Mount, Continuous Duty
Mi Item #00535107
MFR #IM3540A-P

Mfr description
IM3540A-P MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    11.02 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    38 lbs

Details

  • Additional Details
    Sealed fit at endplates. Sheds water. Conduit box cast into front endplate. Epoxy paint. High overload capabilities. The “P” indicates less pulley endplate for integral mounting; can be field modified for older designs with internal thru bolts. Operable at 50/60 Hz. 1.00 service factor.
  • Amps @ Voltage
    1.7 A @ 460 V; 1.8 A @ 380 V
  • Applications
    Irrigation tower drive motors.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    1.7 / 1.8 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Irrigation Tower Drive Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380//460 V
  • Mounting Type
    Footless
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    380 V @ 50 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)