Motion
IR3507M
Farm Duty - Instant Reversing Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535109
MFR #IR3507M
Your Price$948.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Instant Reversing Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535109
MFR #IR3507M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.96/each(List $1,091.31)

Overview

Mfr description
3/4 1800 IR3507M TEFC 230 56

Specifications

  • Motor Category
    Instant Reversing Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Manual
  • Full Load Current
    4.60 A
  • Full Load Efficiency
    70.00 %
  • Amps @ Voltage
    9.2 A @ 115 V; 4.8 A @ 208 V; 4.6 A @ 230 V
  • Description Keyword
    3/4 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.25 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    41 lbs
  • Applications
    Farm applications such as barn cleaners, bulk feeders and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122099
  • Additional Details
    Epoxy paint protects motor from harsh environments. Manual thermal with cover mounted in conduit box for protection, ball bearings, condensation drains, heavy-gauge steel construction.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text