Motion
5KC46PN0359AY

LEESON ELECTRIC
5KC46PN0359AY

Definite Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00535110
MFR #5KC46PN0359AY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC46PN0359AY

Definite Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00535110
MFR #5KC46PN0359AY

Mfr description
3/4HP 1800RPM C1489 TEFC 115/230V 56 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.83 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Applications
    Instant Reversing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042743
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856042743
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)