Motion
IR3510M
Farm Duty - Instant Reversing Motor - 1 hp, 1800 rpm, 1 ph, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535111
MFR #IR3510M
Price$1,215.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Instant Reversing Motor - 1 hp, 1800 rpm, 1 ph, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535111
MFR #IR3510M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,215.92/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    13.25 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    43 lbs

Details

  • Additional Details
    Epoxy paint protects motor from harsh environments. Manual thermal with cover mounted in conduit box for protection, ball bearings, condensation drains, heavy-gauge steel construction.
  • Amps @ Voltage
    6.2 A @ 230 V
  • Applications
    Farm applications such as barn cleaners, bulk feeders and industrial applications.
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.20 A
  • Full Load Efficiency
    65.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Instant Reversing Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    781568122105
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1 1800 IR3510M TEFC/AGRI 230 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought