Motion
IR3605M
Farm Duty - Instant Reversing Motor - 2 hp, 1800 rpm, 1 ph, 230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535113
MFR #IR3605M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Instant Reversing Motor - 2 hp, 1800 rpm, 1 ph, 230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535113
MFR #IR3605M

Mfr description
2 1800 IR3605M TEFC/AGRI 230 184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184
  • Overall Length C Dimension
    15.68 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    75 lbs

Details

  • Additional Details
    Epoxy paint protects motor from harsh environments. Manual thermal with cover mounted in conduit box for protection, ball bearings, condensation drains, heavy-gauge steel construction.
  • Amps @ Voltage
    11.5 A @ 230 V
  • Applications
    Farm applications such as barn cleaners, bulk feeders and industrial applications.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.50 A
  • Full Load Efficiency
    71.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Instant Reversing Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)