Motion
JL1313A
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
Mi Item #00535131
MFR #JL1313A
Price$1,362.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
Mi Item #00535131
MFR #JL1313A

Mfr description
1-1/2 3600 JL1313A ODP/PUMP 115/230 56J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.49/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    13.89 in
  • Service Factor
    1.30
  • Shaft Diameter
    0.6250 in
  • Weight
    40 lbs

Details

  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension on 56J frames. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    6.5 A @ 230 V; 13.0 A @ 115 V
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Base RPM
    3450 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.50 A
  • Full Load Efficiency
    78.50 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Footless
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112823
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)