Motion
C337
Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00535132
MFR #C337
Your Price$642.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00535132
MFR #C337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$642.18/each(List $738.51)

Overview

Mfr description
1.5HP 3600RPM C337 DP 115/230V 56J 1PH
  • Double sealed ball bearings, mechanically locked on shaft end Drip cover not included, see Accessories Section 56J = 416 stainless steel threaded shaft with slinger Automatic reset thermal protector 56C = carbon steel shaft with key

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    AUTO
  • Full Load Current
    18.4 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    72 %
  • KVA Code
    J
  • kW
    1.10 kW
  • Motor Orientation
    ANY
  • Motor Poles
    2
  • Starting Method
    SM
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Clockwise
  • Motor Length Less Shaft
    7.15
  • Overall Length C Dimension
    11.89 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    LOCKED
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    UL
  • Drive End Bearing Size
    LOCKED
  • Opposite Drive End Bearing Size
    Ball
  • Overload Protector
    1.3
  • Weight
    26 lbs
  • Manufacturer Upc Number
    722856032126
  • UPC_NO
    786674015877
  • Manufacturer Product Page
  • Technical Specifications
    1.5 HP General Purpose Pump Motor, 1 phase, 3600 RPM, 115/230 V, 56J Frame, ODP
  • Manufacturer Catalog Number
    C337
  • Motor Category
    Jet Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text