Motion
5KC49TN2170X

LEESON ELECTRIC
5KC49TN2170X

Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00535136
MFR #5KC49TN2170X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC49TN2170X

Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00535136
MFR #5KC49TN2170X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    LOCKED
  • Frame Size
    56J
  • Motor Length Less Shaft
    8.99
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.73 in
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.2 A
  • Full Load Efficiency
    75.4 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    C339
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032133
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Round
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.2
  • Product Type
    Pump Motors
  • Shaft Rotation
    Clockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    2 HP General Purpose Pump Motor, 1 phase, 3600 RPM, 115/230 V, 56J Frame, ODP
  • Thermal Protection
    AUTO
  • Type Of Bearing
    LOCKED
  • UPC_NO
    722856032133
  • Wiring Diagram

Overview

Mfr description
2HP 3600RPM C339 DP 115/230V 56J 1PH
  • Heavy gauge steel constructions Drip cover not included, see Accessories Section 48Y and 48YZ have 48/56 Fr mounting holes 56J = 416 stainless steel threaded shaft with slinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought