Motion
JL1318A
AC Pump Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Footless Mount
MI ITEM #00535138
MFR #JL1318A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Footless Mount
MI ITEM #00535138
MFR #JL1318A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1800 JL1318A ODP/PUMP 115/230 56J

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    67.00 %
  • Shaft Diameter
    1.19 in
  • Overall Length C Dimension
    13.25 in
  • Service Factor
    1.00
  • Weight
    41 lbs
  • Description Keyword
    1 hp
  • Mounting Type
    Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text