Motion
JL5009A
Explosion Proof / Hazardous Location - Jet Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00535145
MFR #JL5009A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Jet Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00535145
MFR #JL5009A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 3600 JL5009A XPFC 115/230 56J

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    66.00 %
  • Amps @ Voltage
    6.0 A @ 230 V; 12.0 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    15.68 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UL, UR
  • Temperature Code
    T4
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.40.6040
  • Weight
    48 lbs
  • Applications
    Ideal for use on pumping applications where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D, Class II, Group F & G. NEMA 56J Jet pump mounting. Totally enclosed heavy gauge steel construction. Corrosion resistant epoxy paint. Stainless steel drive end shaft extension. Nondrive end shaft extension is slotted for ease of installation and maintenance. Single or Three Phase designs. 1.0 Service Factor. Fixed speed sine wave operation only.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text