Motion
JL5030
Explosion Proof / Hazardous Location - Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #00535147
MFR #JL5030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #00535147
MFR #JL5030

Mfr description
1 1/2 3600 JL5030 XPFC 115/208-230 56J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    15.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    53 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D, Class II, Group F & G. NEMA 56J Jet pump mounting. Totally enclosed heavy gauge steel construction. Corrosion resistant epoxy paint. Stainless steel drive end shaft extension. Nondrive end shaft extension is slotted for ease of installation and maintenance. Single or Three Phase designs. 1.0 Service Factor. Fixed speed sine wave operation only.
  • Amps @ Voltage
    7.5 A @ 230 V; 7.9 A @ 208 V; 15.0 A @ 115 V
  • Applications
    Ideal for use on pumping applications where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.50 A
  • Full Load Efficiency
    70.00 %
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    L
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3C
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)