Motion
JL3515A
Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
MI ITEM #00535148
MFR #JL3515A
Price$1,536.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
MI ITEM #00535148
MFR #JL3515A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,536.67/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    14.62 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    51 lbs

Details

  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert. Stainless steel shaft extension, and slotted non-drive end shaft. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    23.0 A @ 115 V; 11.5 A @ 230 V
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Base RPM
    3450 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.50 A
  • Full Load Efficiency
    74.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Footless
  • NEMA Design Class
    L
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112731
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
2 3600 JL3515A TEFC/PUMP 115/230 56J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought