Specifications
Dimensions
- Frame Size56J
- Overall Length C Dimension16.56 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight60 lbs
Details
- Additional DetailsUL & CSA approved for Class I, Group D, Class II, Group F & G. NEMA 56J Jet pump mounting. Totally enclosed heavy gauge steel construction. Corrosion resistant epoxy paint. Stainless steel drive end shaft extension. Nondrive end shaft extension is slotted for ease of installation and maintenance. Single or Three Phase designs. 1.0 Service Factor. Fixed speed sine wave operation only.
- Amps @ Voltage11.5 A @ 230 V; 12.0 A @ 208 V; 23.0 A @ 115 V
- ApplicationsIdeal for use on pumping applications where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current11.50 A
- Full Load Efficiency74.00 %
- Group & ClassDivision 1, Class I - Group D, Class II - Group F & G
- Harmonization Code8501.40.6040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryJet Pump Motor
- Motor Horsepower2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Mounting TypeC-Face / Footless
- NEMA Design ClassL
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL
- Synchronous Rpm3600 rpm
- Temperature CodeT3C
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)