Motion
JML1406T
Close Coupled Pump Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #00535150
MFR #JML1406T
Price$1,945.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #00535150
MFR #JML1406T

Mfr description
3 3600 JML1406T ODP 115/280-230 182JM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,945.64/each

Specifications

Dimensions

  • Frame Size
    182JM
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    73 lbs

Details

  • Additional Details
    Heavy-gauge steel frame construction, corrosion resistant finish, oversized ball bearings with locked construction to minimize axial shaft movement.
  • Amps @ Voltage
    14.7 A @ 208 V; 28.0 A @ 115 V; 14.0 A @ 230 V
  • Applications
    Pumping systems where only single phase power is available.
  • Base RPM
    3450 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.00 A
  • Full Load Efficiency
    78.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot Mounted
  • NEMA Design Class
    L
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568114629
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)