Motion
JML1409T
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #00535152
MFR #JML1409T
Price$3,021.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3500 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #00535152
MFR #JML1409T

Mfr description
5 3600 JML1409T ODP/PUMP 208-230 184JM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,021.13/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    77 lbs

Details

  • Additional Details
    Heavy-gauge steel frame construction, corrosion resistant finish, oversized ball bearings with locked construction to minimize axial shaft movement.
  • Amps @ Voltage
    23.0 A @ 208 V; 21.5 A @ 230 V
  • Applications
    Pumping systems where only single phase power is available.
  • Base RPM
    3500 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.50 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot Mounted
  • NEMA Design Class
    L
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568114643
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)