Motion
JML1509T
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00535154
MFR #JML1509T
Your Price$4,081.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00535154
MFR #JML1509T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,081.91/each(List $4,898.30)

Overview

Mfr description
7-1/2 3600 JML1509T ODP 208-230 213JM

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    213JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    37.00 A
  • Full Load Efficiency
    81.00 %
  • Amps @ Voltage
    39.0 A @ 208 V; 37.0 A @ 230 V
  • Base RPM
    3450 rpm
  • Volts @ Frequency
    230 V @ 60 Hz
  • Standards Met
    UR, CSA
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    18.19 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Harmonization Code
    8501.40.6040
  • Weight
    123 lbs
  • Applications
    Pumping systems where only single phase power is available.
  • Additional Details
    Heavy-gauge steel frame construction, corrosion resistant finish, oversized ball bearings with locked construction to minimize axial shaft movement.
  • UPC_NO
    781568114667
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    7-1/2 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text