Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JM Shaft / Footless Mount
MI ITEM #00535206
MFR #DJ2S1AMR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DJ2S1AMR MOTOR ( G153)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    5.8 / 2.9 / 5.9–6.6 / 3.3 A
  • Full Load Efficiency
    81.50 %
  • Service Factor
    1.15
  • Weight
    30 lbs
  • Description Keyword
    2 hp
  • Mounting Type
    JM Shaft / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text