Motion
DJ3S1AMR
AC Pump Motor - 3 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JM Shaft / Footless Mount
MI ITEM #00535212
MFR #DJ3S1AMR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 3 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JM Shaft / Footless Mount
MI ITEM #00535212
MFR #DJ3S1AMR

Mfr description
DJ3S1AMR MOTOR ( G155)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145JM
  • Service Factor
    1.15
  • Weight
    45 lbs

Details

  • Description Keyword
    3 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    7.8 / 3.9 / 8.5–8.8 / 4.4 A
  • Full Load Efficiency
    84.00 %
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    JM Shaft / Footless
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)