Motion
JPM2516T
Close Coupled Pump Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #00535335
MFR #JPM2516T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 256JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #00535335
MFR #JPM2516T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    256JP
  • Overall Length C Dimension
    26.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.2500 in
  • Weight
    225 lbs

Details

  • Additional Details
    ed ball bearings with locked drive end construction to minimize endplay. Furnished with rodent screens at both ends. EJMM and EJPM Super-E® motors have NEMA Premium® Efficiency.
  • Amps @ Voltage
    58.0 A @ 230 V; 68.0 A @ 208 V; 29.0 A @ 460 V
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.00 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
25 3600 JPM2516T ODP/PUMP 230/460 256JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought