Motion
DJ7S1APR
AC Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JP Shaft / Footless Mount
MI ITEM #00535377
MFR #DJ7S1APR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, JP Shaft / Footless Mount
MI ITEM #00535377
MFR #DJ7S1APR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184JP
  • Service Factor
    1.15
  • Weight
    73 lbs

Details

  • Description Keyword
    7-1/2 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    19.4 / 9.7 / 21.7–19.6 / 9.8 A
  • Full Load Efficiency
    84.00 %
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    JP Shaft / Footless
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
DJ7S1APR MOTOR ( G175)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought