Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00535408
MFR #FD10M2KW21

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FD10M2KW21 MOTOR ( F854)

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    38.00 A
  • Shaft Diameter
    1.3750 in
  • Service Factor
    1.00
  • Weight
    180 lbs
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text