Motion
KBM3458
General Purpose Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535461
MFR #KBM3458
Price$1,527.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535461
MFR #KBM3458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,527.74/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.36 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    3 lbs/ft
  • Weight
    28 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    1.4 A @ 230 V; 1.5 A @ 208 V; 0.7 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    .33HP, 1725RPM, 3PH, 60HZ, 56C, BRAKE, 3416M
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.70 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.33 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KBM3458
  • Manufacturer Product Page
  • Motor Category
    Short Series Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568115381
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/3 1800 KBM3458 TEFC/BRAKE 230/460 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought