Motion
KL3401
General Purpose Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00535467
MFR #KL3401
Your Price$1,010.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00535467
MFR #KL3401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,010.11/each(List $1,212.13)

Overview

Mfr description
1/6 1200 KL3401 TEFC 115/208-230 56C
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/6 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    2.30 A
  • Full Load Efficiency
    47.00 %
  • Amps @ Voltage
    2.6 A @ 208 V; 4.6 A @ 115 V; 2.3 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1/6 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.35 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Weight
    23 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover.
  • Harmonization Code
    8501.40.4040
  • UPC_NO
    781568108987
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text