Motion
KM3457
General Purpose Motor - 1/3 hp, 3600 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00535470
MFR #KM3457
Price$645.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 3600 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00535470
MFR #KM3457

Mfr description
1/3 3600 KM3457 TENV 208-230/460 56C
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$645.87/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.25 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    1.4 A @ 230 V; 1.6 A @ 208 V; 0.7 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3450 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.70 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109502
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)