Motion
L1205-50
General Purpose Motor - 1/3 hp, 3000 rpm, 1 ph, 110 V, 220 V, 48 Frame, ODP Enclosure, 50 Hz, 2850 rpm Base, Continuous Duty
MI ITEM #00535483
MFR #L1205-50
Your Price$659.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 3000 rpm, 1 ph, 110 V, 220 V, 48 Frame, ODP Enclosure, 50 Hz, 2850 rpm Base, Continuous Duty
MI ITEM #00535483
MFR #L1205-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$659.35/each(List $758.26)

Overview

Mfr description
1/3 2900 L1205-50 ODP 110/220 48

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    110 V, 220 V
  • Frame Size
    48
  • Enclosure Type
    ODP
  • Frequency Rating
    50 Hz
  • Base RPM
    2850 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    2.60 A
  • Full Load Efficiency
    64.90 %
  • Amps @ Voltage
    5.2 A @ 110 V; 2.6 A @ 220 V
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.13 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    UR, CE, CSA
  • Weight
    22 lbs
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Harmonization Code
    8501.40.4040
  • UPC_NO
    781568119792
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text