Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension9.13 in
- Service Factor1.35
- Shaft Diameter0.5000 in
- Weight22 lbs
Details
- Additional DetailsCopper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
- Amps @ Voltage6.0 A @ 115 V; 3.6 A @ 208 V; 3.0 A @ 230 V
- ApplicationsCompressors, pumps, conveyors, machine tools, air handling, and others.
- Description Keyword1/3 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current3.00 A
- Full Load Efficiency60.00 %
- Harmonization Code8501.40.4040
- Instructional Video
- Insulation ClassB
- IP Rating22/23
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Horsepower1/3 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeFoot
- NEMA Design ClassN
- Product TypeGeneral Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)