Motion
L1208-50
General Purpose Motor - 1/2 hp, 3000 rpm, 1 ph, 110/220 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50 Hz, 2850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535487
MFR #L1208-50
Price$802.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 3000 rpm, 1 ph, 110/220 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50 Hz, 2850 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535487
MFR #L1208-50

Mfr description
1/2 2900 L1208-50 ODP 110/220 48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.33/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.75 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    26 lbs

Details

  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Amps @ Voltage
    6.6 A @ 110 V; 3.3 A @ 220 V
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Base RPM
    2850 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    6.60 / 3.30 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    3000 rpm
  • UPC_NO
    781568119815
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)