Motion
L1209-50
General Purpose Motor - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535490
MFR #L1209-50
Price$1,042.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1500 rpm, 1 ph, 110/220 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535490
MFR #L1209-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,042.01/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.63 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    28 lbs

Details

  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Amps @ Voltage
    7.4 A @ 110 V; 3.7 A @ 220 V
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Base RPM
    1425 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    62.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1500 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568119822
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/2 1500 L1209-50 ODP 110/220 48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought