Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension9.38 in
- Service Factor1.25
- Shaft Diameter0.5000 in
- Weight24 lbs
Details
- Additional DetailsCopper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
- Amps @ Voltage8.4 A @ 115 V; 4.8 A @ 208 V; 4.2 A @ 230 V
- ApplicationsCompressors, pumps, conveyors, machine tools, air handling, and others.
- Description Keyword1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current8.40 / 4.20 A
- Full Load Efficiency62.00 %
- Harmonization Code8501.40.4040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)