Motion
L1301M
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535492
MFR #L1301M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535492
MFR #L1301M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 1800 L1301M ODP 115/230 56
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
  • Heavy-gauge steel frames
  • Applications: Compressors, pumps, conveyors, machine tools, air handling, and others

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    60.00 %
  • Amps @ Voltage
    6.0 A @ 115 V; 3.6 A @ 208 V; 3.0 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.51 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Standards Met
    CSA, UR
  • Weight
    22 lbs
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Harmonization Code
    8501.40.4040
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text