Motion
L1313T
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 143T Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00535544
MFR #L1313T
Price$1,172.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 143T Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00535544
MFR #L1313T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,172.72/each

Specifications

Dimensions

  • Frame Size
    143T
  • Overall Length C Dimension
    11.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    36 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Amps @ Voltage
    9.3 A @ 208 V; 8.9 A @ 230 V; 17.8 A @ 115 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Base RPM
    3450 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.90 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101384
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1-1/2 3600 L1313T ODP 115/208-230 143T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought