Motion
L1321T
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535554
MFR #L1321T
Price$1,623.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535554
MFR #L1321T

Mfr description
1-1/2 1800 L1321T ODP 115/208-230 145T
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,623.24/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Amps @ Voltage
    21.0 A @ 115 V; 11.0 A @ 208 V; 10.5 A @ 230 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Base RPM
    1730 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.00 / 10.50 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568101438
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)