Motion
L1401M
U Frame Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 182 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00535560
MFR #L1401M
Price$1,820.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 182 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00535560
MFR #L1401M

Mfr description
1 1800 L1401M ODP 115/230 182
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,820.88/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    12.7500 in
  • Overall Length C Dimension
    12.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • Additional Details
    Ball bearings, heavy-gauge steel frames, Exxon Polyrex EM grease, All the features of our stock general purpose single phase NEMA T-frame motors but with NEMA U-frame mounting dimensions.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    7.0 A @ 230 V; 14.0 A @ 115 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose single phase applications requiring NEMA U-frame mounting.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    1HP, 1725RPM, 1PH, 60HZ, 182, 3617L, OPEN, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.00 / 7.00 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Instructional Video
  • Insulation Class
    B
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    L1401M
  • Manufacturer Product Page
  • Model
    3617L
  • Motor Category
    U-Frame Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101346
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)