Motion
L1403
U Frame Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 184 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535562
MFR #L1403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 184 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00535562
MFR #L1403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2 1800 L1403 ODP 115/208-230 184
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
  • Heavy-gauge steel frames
  • Applications: Compressors, pumps, conveyors, machine tools, air handling, and others

Specifications

  • Motor Category
    U-Frame Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    184
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.50 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    68.00 %
  • Amps @ Voltage
    9.5 A @ 230 V; 19.0 A @ 115 V; 10.0 A @ 208 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    12.75 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Standards Met
    CSA, UR
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.40.6040
  • Weight
    56 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose single phase applications requiring NEMA U-frame mounting.
  • Additional Details
    Ball bearings, heavy-gauge steel frames, Exxon Polyrex EM grease, All the features of our stock general purpose single phase NEMA T-frame motors but with NEMA U-frame mounting dimensions.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text