Specifications
Dimensions
- Frame Size364TSC
- Overall Length C Dimension30.72 in
- Service Factor1.15
- Shaft Diameter3.3750 in
Details
- Description Keyword60 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Efficiency93.00 %
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeC-Face / Foot
- Product TypeGeneral Purpose Motors
- Synchronous Rpm3600 rpm
Overview
Mfr description
60 3600 CM4310T TEFC 230/460 364TSC