Motion
D50300P-BV
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 506AT Frame
MI ITEM #00535617
MFR #D50300P-BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 506AT Frame
MI ITEM #00535617
MFR #D50300P-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300 1800 D50300P-BV DPBV 500VDC 506AT

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    300 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • NEMA / IEC Frame Size
    506AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    478 A
  • Field Full Load Current
    6.20 A
  • Overall Length C Dimension
    49.00 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    2635.00 lbs
  • Recommended Tach. Kit
    Tkp500Xp
  • Typical Application
    Use with 3 Phase Rectified Power, (Power Code C or Mg Sets), Scar Drive Motor
  • Wattage
    223800.0 W
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text