Motion
L1406T
General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115 V, 230 V, 182T Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00535620
MFR #L1406T
Price$1,868.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115 V, 230 V, 182T Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00535620
MFR #L1406T

Mfr description
3 3600 L1406T ODP 115/208-230 182T
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,868.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.0000 in
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    65 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    14.7 A @ 208 V; 28.0 A @ 115 V; 14.0 A @ 230 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Description
    3HP, 3450RPM, 1PH, 60HZ, 182T, 3628L, OPEN, F1
  • Description Keyword
    3 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Cap Start;Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.00 A
  • Full Load Efficiency
    78.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    3 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    L1406T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101599
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)