Motion
L1408T-50
General Purpose Motor - 3 hp, 1500 rpm, 1 ph, 110 V, 220 V, 184T Frame, ODP Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
MI ITEM #00535623
MFR #L1408T-50
List Price$2,290.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1500 rpm, 1 ph, 110 V, 220 V, 184T Frame, ODP Enclosure, 50 Hz, 1425 rpm Base, Continuous Duty
MI ITEM #00535623
MFR #L1408T-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,290.02/each for your price

Overview

Mfr description
3 1500 L1408T-50 ODP 110/220 184T

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    220 V, 110 V
  • Frame Size
    184T
  • Enclosure Type
    ODP
  • Frequency Rating
    50 Hz
  • Base RPM
    1425 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    16.00 A
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Full Load Efficiency
    75.50 %
  • KVA Code
    G
  • kW
    2.2 kW
  • Amps @ Voltage
    32.0 A @ 110 V; 16.0 A @ 220 V
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    3/2.2KW, 1450RPM, 1PH, 50HZ, 184T, 3646LC, OPE
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    16.50 in
  • Ambient Temperature Range
    40 °C
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CSA, UR, CE
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Weight
    92 lbs
  • Hp
    3 hp
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568119921
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    L1408T-50
  • Model
    3646LC
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Overall Length
    16.5000 in
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text