Motion
L1408TM
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 184T Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535624
MFR #L1408TM
Price$1,942.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 184T Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535624
MFR #L1408TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,942.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.0000 in
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    78 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    32.0 A @ 115 V; 16.0 A @ 230 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, OPEN, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    32 A;16 A
  • Full Load Current
    16.00 A
  • Full Load Efficiency
    78.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    3 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    L1408TM
  • Manufacturer Product Page
  • Model
    3634LC
  • Motor Category
    Pressure Washer Motor
  • Motor Design Code
    L
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • Nameplate
    L1408TM
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CURUS, NEMA
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101612
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
3 1800 L1408TM ODP 115/230 184T
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
  • Heavy-gauge steel frames
  • Applications: Compressors, pumps, conveyors, machine tools, air handling, and others

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought