Motion
L1503
U Frame Motor - 2 hp, 1200 rpm, 1 ph, 115/230 V, 215 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535631
MFR #L1503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 2 hp, 1200 rpm, 1 ph, 115/230 V, 215 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535631
MFR #L1503

Mfr description
2 1200 L1503 ODP 115/208-230 215
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215
  • Overall Length C Dimension
    15.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    101 lbs

Details

  • Additional Details
    Ball bearings, heavy-gauge steel frames, Exxon Polyrex EM grease, All the features of our stock general purpose single phase NEMA T-frame motors but with NEMA U-frame mounting dimensions.
  • Amps @ Voltage
    28.0 A @ 115 V; 14.7 A @ 208 V; 14.0 A @ 230 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose single phase applications requiring NEMA U-frame mounting.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    28.00 / 14.00 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    U-Frame Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)