Motion
L1508T
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 213T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535636
MFR #L1508T
Price$2,870.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 213T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535636
MFR #L1508T

Mfr description
5 1800 L1508T ODP 208-230 213T
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,870.31/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    16.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    113 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Amps @ Voltage
    27.0 A @ 230 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Base RPM
    1725 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    27.00 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101674
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)