Motion
L1509T
General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213T Frame, ODTF (Open Drip-Proof Tandem Fan) Enclosure, 60 Hz, 3450 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535638
MFR #L1509T
Price$2,982.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 213T Frame, ODTF (Open Drip-Proof Tandem Fan) Enclosure, 60 Hz, 3450 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535638
MFR #L1509T

Mfr description
7-1/2 3600 L1509T ODP 208-230 213T
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,982.19/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    18.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    98 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Amps @ Voltage
    33.0 A @ 208 V; 30.0 A @ 230 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Base RPM
    3450 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODTF (Open Drip-Proof Tandem Fan)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.00 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101698
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)