Motion
L3351
General Purpose Motor - 1/12 hp, 1800 rpm, 1 ph, 115/230 V, 42 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535643
MFR #L3351
Price$698.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/12 hp, 1800 rpm, 1 ph, 115/230 V, 42 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Continuous Duty
Mi Item #00535643
MFR #L3351

Mfr description
1/12 1800 L3351 TEFC 115/208-230 42
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.55/each

Specifications

Dimensions

  • Frame Size
    42
  • Overall Length C Dimension
    9.56 in
  • Service Factor
    1.40
  • Shaft Diameter
    0.3750 in
  • Weight
    15 lbs

Details

  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Amps @ Voltage
    2.0 A @ 115 V; 1.2 A @ 208 V; 1.0 A @ 230 V
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Base RPM
    1725 rpm
  • Description Keyword
    1/12 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.00 A
  • Full Load Efficiency
    44.00 %
  • Harmonization Code
    8501.40.2040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/12 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568100011
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)