Motion
L3407
General Purpose Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 230 V, 48 Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00535654
MFR #L3407
Price$993.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 230 V, 48 Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00535654
MFR #L3407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$993.99/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    11.34 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    27 lbs

Details

  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Amps @ Voltage
    7.4 A @ 115 V; 4.3 A @ 208 V; 3.7 A @ 230 V
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    54.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568100196
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/3 1200 L3407 TEFC 115/208-230 48
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
  • TEFC, foot mount
  • Applications: Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought