Motion
CWDM3542-5
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mount
MI ITEM #00535685
MFR #CWDM3542-5
Your Price$1,381.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mount
MI ITEM #00535685
MFR #CWDM3542-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,381.09/each(List $1,588.25)

Overview

Mfr description
CWDM3542-5 3/4 1725 TENV 575 56C
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact V-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
  • Standard efficiency
  • Applications: Food processing and other applications where motor is regularly exposed to high-pressure wash down

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Base RPM
    1765 rpm
  • Full Load Current
    0.90 A
  • Full Load Efficiency
    78.50 %
  • Amps @ Voltage
    1.1 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.06 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    34 lbs
  • Applications
    Food processing and other applications where motors receive washdown on a regular basis.
  • Additional Details
    300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft xtension. Electrostatically applied epoxy finish over autophoretic primer. Class F insulation.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568108895
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text