Motion
C262
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00535741
MFR #C262
Price$597.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00535741
MFR #C262

Mfr description
1/2HP 1800RPM C262 TEFC 115/230V 56 1PH
  • Heavy gauge steel constructions
  • Capacitor start induction run design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    5.72 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    0.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    8.6 A
  • Full Load Current
    8.60 / 4.30 A
  • Full Load Efficiency
    64.9 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008312
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 56 Frame, TEFC
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 56 Frame, TEFC
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • UPC_NO
    722856008312
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)