Motion
5KC46PN0015BX

LEESON ELECTRIC
5KC46PN0015BX

General Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535745
MFR #5KC46PN0015BX
Price$574.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC46PN0015BX

General Purpose Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00535745
MFR #5KC46PN0015BX

Mfr description
3/4HP 1800RPM C269 TEFC 115/230V 56 1PH
  • Totally Enclosed Fan-Cooled;Thermally Protected;UL Recognized;CSA Certified
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.55 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.4400 in, 392.17 mm
  • Overall Length C Dimension
    11.83 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    9.5000 in;241.30 mm
  • Storage Dimension Length
    15.4400 in;392.17 mm
  • Storage Dimension Width
    10.1900 in;258.82 mm
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle Design;Heavy-Duty;Rolled Steel Construction;Permanently Lubricated Sealed Bearings;Capacitor Start Design;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    11 A;5.5 A at 115 V;230 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4, F#56, RPM:1725, 115/230V, TEFC
  • Description Keyword
    0.75 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    11 A
  • Full Load Current
    11.00 / 5.50 A
  • Full Load Efficiency
    70.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    C269
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008343
  • Model
    5KC46PN0015BX
  • Motor Category
    General Purpose
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Rigid Base
  • Nameplate
    C269
  • NEMA Design Class
    -
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    3/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 56 Frame, TEFC
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    3/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 56 Frame, TEFC
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856008343
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V;230 V at 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)