Motion
C271
General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00535747
MFR #C271
Price$1,192.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00535747
MFR #C271

Mfr description
3/4HP 1200RPM C271 TEFC 115/230V 56 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Energy saver design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.11/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    8.43 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.82 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    44 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1140 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    10.6 A
  • Full Load Current
    10.60 / 5.30 A
  • Full Load Efficiency
    66 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008350
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    3/4 HP General Purpose Motor, 1 phase, 1200 RPM, 115/230 V, 56 Frame, TEFC
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    3/4 HP General Purpose Motor, 1 phase, 1200 RPM, 115/230 V, 56 Frame, TEFC
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856008350
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)