Motion
L3515M
General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56/56H Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00535766
MFR #L3515M
Your Price$1,690.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56/56H Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00535766
MFR #L3515M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,690.43/each(List $2,028.51)

Overview

Mfr description
2 3600 L3515M TEFC 115/230 56
  • Heavy-gauge steel frames and a heavy-duty base seam welded to the frame
  • Ball bearings
  • “Snap Action” starting switch and gasketed conduit box and capacitor cover
  • TEFC, foot mount
  • Applications: Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56/56H
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Thermal Protection
    Manual Reset
  • Full Load Current
    11.50 A
  • Electrical Type
    Capacitor Start
  • Full Load Efficiency
    74.00 %
  • KVA Code
    K
  • Amps @ Voltage
    23.0 A @ 115 V; 11.5 A @ 230 V
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    2HP, 3450RPM, 1PH, 60HZ, 56/56H, 3535L, TEFC
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.79 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Warranty
    2 Year Warranty
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Manual
  • Weight
    52 lbs
  • Hp
    2 hp
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568100646
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    L3515M
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Voltage
    115 V, 230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text