Motion
L3565M
Pre 1952 NEMA Motor - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 66 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535769
MFR #L3565M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pre 1952 NEMA Motor - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 66 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00535769
MFR #L3565M

Mfr description
3/4 1800 L3565M TEFC 115/230 66
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    66
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.7500 in
  • Weight
    41 lbs

Details

  • Additional Details
    Heavy-gauge seam-welded base, ball bearings.
  • Amps @ Voltage
    5.3 A @ 230 V; 10.6 A @ 115 V
  • Applications
    Applications requiring pre-1952 NEMA frame dimensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.30 A
  • Full Load Efficiency
    66.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pre 1952 NEMA Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)